B+D Rechargeable Hedge Trimmer

Sebelum PPN:
Rp6.999.900 - Rp7.499.900
Spesifikasi
Blade Length (mm)500
Cutting Width (mm)500
Height (mm)200
Length (mm)900
Maximum Cutting Capacity (cm)18
Number of Strokes (rpm)1300
Voltage (V)18
Width (mm)180

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Can easily cut branches up to 18mm.
- Safe with double switch system.
- Uses a 50mm stainless steel blade.
- Even if leaves get tangled or twigs get caught, you can use the PowerCut button to solve the problem.
- Equipped with a power cut button.
Use
For cutting tangled leaves and twigs.

Ulasan Produk

Tidak ada ulasan