LEDLENSER Rechargeable Explosion-Proof Flashlight

Sebelum PPN:
Rp7.199.900
Spesifikasi
Brightness (Lm)220
Charging Time (hour)11
Compatible Dust GroupIIIA, IIIB, IIIC
Compatible Explosion-Proof Zone1/21
Compatible Gas GroupIIA, IIB, IIC
Content SetDedicated charger ; Belt clip ; Intelligent clip ; AC adapter
Explosion-Proof Performance Display 1II 2G Ex ib op is IIC T4 Gb
Explosion-Proof Performance Display 2II 2D Ex ib op is IIIC T135°C Db
Irradiation Distance (m)140
MaterialPolycarbonate
Maximum Lighting Time (hour)45
Outer Diameter (mm)41
Power Source (V)Dedicated rechargeable battery
Protection GradeIP68
Temperature Class (°C)T4/135
Total Length (mm)161
Total Luminous Flux (Lm)220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- When using in an explosion- proof area, please observe the applicable zone.
- Charging is not possible in hazardous areas or explosion- proof areas.
Feature
- Equipped with focus function.
- Excellent operability with rotary switch.
- Can be used with Red Lensor explosion-proof headlights.
- This light is designed to be used safely even in hazardous locations such as Zone 1/21.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait