BOSCH Cordless Drill Driver (Bor Listrik)

Kondisi Barang:
Sebelum PPN:
Rp4.599.900
Spesifikasi
Battery Voltage (V)10.8
Bit Width Across Flats (mm)6.35
Body Dimensions (mm)126x1 81x50
ColorBlue
Drilling Capacity Woodworking (mm)32
Drilling capacity (mm) Ironwork10
Elastic Body Tightening Torque (N m)20
MaterialPolyamide Resin (PA)
Maximum Tightening Torque (N m)35
MotorBrushless motor
No Load Speed (rpm)(Low) 0 to 460, (High) 0 to 1750

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Battery and charger are sold separately
- If repaired by someone without repair knowledge or skills, not only will the product not perform to its full potential, but it may also cause an accident or injury, so we recommend that you request repairs to be done by a specialist repair shop.
Feature
- Compact head of only 126mm.
- This is a gear type 2-speed cordless driver drill that is the fastest in the 10.8V category.
- Lockable 1/4 bit interface for easy bit replacement.
Use
For screw tightening and drilling work on wood and metal.

Ulasan Produk

Tidak ada ulasan