IRIS Rechargeable Air Compressor

Sebelum PPN:
Rp2.899.900
Spesifikasi
Charging Time (minute)Approximately 60
Content SetLithium-ion secondary battery ; Charger ; AC adapter ; Nozzle (for bicycles, for blowers, for balls)
Continuous Working Time (minute)Approximately 8
Depth (mm)65
Discharge Air Volume (L/minute)8.0
Discharge Pressure (MPa)0.83
Height (mm)234
Hose Length (mm)390
Motor Output Power (W)6.48
Power Supply (V)10.8
Width (mm)155

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- You can easily inflate by simply changing the attachment.
- The current air pressure is displayed and can be set to the desired pressure.
Use
For air pumps.

Ulasan Produk

Tidak ada ulasan