Myzox Real Green Line Laser

Sebelum PPN:
Rp11.999.900 - Rp33.999.900
Spesifikasi
Automatic Correction Range (°)±1.5
Brake MethodMagnetic brake type
ColorLine = Green, Background = Red
Laser Safety StandardsClass 2M
Light SourceVisible light semiconductor laser
Line Width (mm)2.5 or less/5m
Operating Temperature Range (°C)-5 to 40
Protection ClassIP54
Wavelength (N m)510 to 520
Width (mm)115

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Line memory function: Memorizes the settings when the power is turned off and eliminates the need to reset settings when restarting work, allowing you to work more efficiently.
- High temperature protection function: Electronic circuit monitors and protects the aircraft.
Use
Marking work

Ulasan Produk

Tidak ada ulasan