DUKE Safety/Protection Glasses Reading Glasses NEO CLASSICS SKINNY (Kacamata Safety)

Sebelum PPN:
Rp379.900 - Rp529.900
Spesifikasi
Length (mm)136
MaterialLens = Polycarbonate; Temple = Nickel alloy; Front = Polycarbonate
Thickness (mm)135
Total Length (mm)44

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- It has a timeless design regardless of the user's age or gender.
- The slim and sophisticated round frame has a minimalist and skinny temple that is light and streamlined.
- Lens with UV & BLUE ray cutting function reduces damage to eyes.

Ulasan Produk

Tidak ada ulasan