SUGATSUNE Ratchet Hinge with Friction

Sebelum PPN:
Rp2.399.900
Spesifikasi
Hole Diameter (mm)5.5
MaterialSteel (SPCC)
Number of Screw Holes4
Rated Torque (N m)40
Torque (N m)40
Total Length (mm)111.5
Width (mm)79

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Cannot be used on sofas and chairs
Feature
- The ratchet mechanism maintains the angle in 5° increments from the open position to the closed position.
- You will hear a clicking sound when you lift it to the top of the ratchet area.
- If you lift it above that point, the ratchet mechanism will be released.
- Friction (resistance) function works even when released, allowing safe operation.
Use
Folding table, touch panel, keyboard angle adjustment, etc.

Ulasan Produk

Tidak ada ulasan