ENGINEER Ratchet Drive

Sebelum PPN:
Rp609.900
Spesifikasi
Applicable Bit Width Across Flat (mm)6.35 (hexagonal shaft)
MaterialBody = Extra super duralumin; Gear, bar handle = Carbon steel
Number of Gears36
Total Length (mm)81

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- The body is made of lightweight, high-strength ultra-super duralumin, which is also used in aircraft and race cars.
- By sliding the handlebar, you can generate high output torque and achieve stable machining.
- For the chuck, you can use a hexagonal screwdriver bit, tap, drill, etc. with a 6.35mm width across flats.
- Equipped with an innovative chucking system that combines quick release and rapid rotation functions.
- Tip tools can be quickly replaced with one touch while preventing loosening or falling during work.
- A bit sleeve equipped with a quick turning function due to its unique internal structure.
- 6 cams and springs hold gears from all directions to minimize backlash.
- The gears are evenly locked by three cams to prevent damage to the gears.
Use
When using various tip tools.

Ulasan Produk

Tidak ada ulasan