Takagi Hose Joint RAKULOCK (Konektor Selang)

Sebelum PPN:
Rp109.900
Spesifikasi
Applicable Hose Inner Diameter (mm)12 to 15
Applicable Hose Inner Diameter X Outer Diameter (mm)12 to 15x21
Applicable Hose Outer Diameter (mm)up to 21
Height (mm)101
Height when Connected to Connector (mm)101
MaterialPolyacetal resin (POM), ABS resin ethylene propylene rubber (EPDM)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Do not use for purposes such as drinking or food processing.
Feature
- Easy to install with one touch, just loosen the nut and insert the hose.
- The main unit rotates 360 degrees, so the hose will not twist.
- It is a calm color based on gray.
- With twist prevention function
Use
- For connecting hoses. - For repairing torn or holed hoses.

Ulasan Produk

Tidak ada ulasan