S&K Quick Step Scale Ruler Sticker

Sebelum PPN:
Rp31.900
Spesifikasi
Content SetWhite x 1, black x 1
Nominal Dimension (mm)1
Seal MaterialPET#50 SP-H (strong removable)
Thickness (mm)0.005
Total Length (mm)100
Width (mm)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- It is a "measure sticker" that can be easily attached to everyday items.
- A strong adhesive sticker that can be pasted and peeled off.
- The main body is transparent, and the scale is available in two colors: white and black.
- Easy-to-read step-like scale with 1mm increments.
- It is a 2mm point scale that allows you to understand numerical values ​​in even number increments.
- Continuous add-on digits that make it difficult to make mistakes in reading numbers.
Use
For simple measurements.

Ulasan Produk

Tidak ada ulasan