IKURA Puncher

Sebelum PPN:
Rp91.999.900
Spesifikasi
Bottom size (mm)50
Charging Time (minute)32
Content SetSingle-end spanner #10/17; Hexagonal wrench #3; Punch/Dice set (14F); Charger (UC18YSL3 made by HIKOKI); Punch holder tightening bar; 1 battery pack (BSL36A18 made by HIKOKI); Carrying case (made of resin); Side handle
Fut Roll (mm)50
Hole Diameter (mm)20
Maximum Drilling Capacity (mm)SS400 equivalent Diameter 20 t=9, SUS304 equivalent Diameter 20 t=6, long hole up to 14x21
Maximum Drilling Capacity (mm) IronT9x20
Maximum Drilling Capacity (mm) Stainless SteelT6x20
Maximum Drilling Capacity Long Hole (mm)14x21

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Equipped with a stop plate with a quick guide, making alignment with the marking line quick and easy.
- Using a 36V motor, it has high power comparable to 100V.
- The head angle can be adjusted to 0°, 45°, and 90°, allowing drilling while avoiding obstacles.
- The motor rotates 360° even when there is no load, so you can always maintain an easy-to-grip trigger position.
Use
For drilling into steel materials.

Ulasan Produk

Tidak ada ulasan