PULSARLUBE Pulsarlube E

Sebelum PPN:
Rp1.099.900 - Rp1.299.900
Spesifikasi
Consistency2
Lubrication PointFor maintenance of bearings (bearings, etc.)
Operating Pressure (bar)5
Operating Temperature (°C)-20 to +55
Remote Monitoring (m)max. 1 (using piping with an outer diameter of 8mm or more)
Settable Lubrication Period (month)1, 3, 6, 9, 12
Waterproof/Dustproof LevelIP68
Width (mm)77

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Distributed oil cannot be used.
Feature
- You can freely set 5 types of refueling periods: 1, 3, 6, 9, and 12 months.
- There are no restrictions on the 360° mounting direction.
- Accurate lubrication is possible.
- Nitrogen gas type automatic lubrication device with general-purpose grease.
Use
For maintenance of bearings, etc.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait