S&K Protractor No.101 Satin Finish (Busur Derajat)

Sebelum PPN:
Rp659.900
Spesifikasi
Accuracy±15
Body MaterialStainless steel
Diameter (mm)120
Diameter x Thickness (mm)120x1.5
Graduation1°
Instrumental Error (min)±15
Maximum Measurement Angle (°)180
Maximum Measurement Length of Rod150
Overall Length (mm)304
Pole Graduation (mm)1
Pole Length (mm)304
Pole Scale (mm)1
Pole Thickness (mm)1.5
Protractor Plate Thickness (mm)1.5
Radius (mm)60
Surface FinishSilver

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- The rod can be fixed.
- Since the scale on the rod is based on the end surface, it can also be used as a depth gauge.
- The scale plate is larger than No. 19, making it easier to read.
- Higher accuracy than No.19.
- Made in Japan for peace of mind.
- Because of the silver finish, there is less gloss and the scale is easy to read.
- A must-have item for can manufacturers.
Use
For measuring angles.

Ulasan Produk

Tidak ada ulasan