KOMELON Pro Thickness Compact

Sebelum PPN:
Rp559.900
Spesifikasi
0 Point Correction Moving ClawYes
455 Pitch DisplayYes
Claw SpecificationsMagnetic moving claw
ColorGold Plating/Black
Horizontal Holding (m)2.6
Lock SpecificationSlide lock
MaterialTape = Steel; Tape coat = Nylon
Scale Specificationboth sides
Shock AbsorberO
StandardJIS grade 1
Tape ColorYellow (front) x white (back)
Tape Length (m)5
Tape Width (mm)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- The tape is 18% thicker than regular tape, so it stands up better.
- Equipped with a shock-resistant rubber jacket and compact case.
- Comes with a strap.

Ulasan Produk

Tidak ada ulasan