IK Spray Pressure Sprayer (Pompa Semprotan)

Sebelum PPN:
Rp1.899.900
Spesifikasi
Capacity (ml)1250
Content SetNozzle mixer x 3 (orange, gray, green) ; Colored handle cap (red, green)
Depth (mm)160
Height (mm)300
MaterialTank = Polypropylene (PP); Nozzle = Polypropylene (PP); Seal = Viton rubber
Maximum Pressure (MPa)0.3
Width (mm)160

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- A foam spray for professionals that has excellent acid resistance and can be used with solvents.
- Sprays fine foam evenly.
- The ergonomic design makes it easy to handle, and it has a sturdy tank that can withstand heavy use.
- The wide mouth of the tank makes it easy to refill the liquid.
- Has a semi-transparent body with a scale that allows you to check the remaining amount of liquid.
- If excessive pressure is applied, the safety valve will release the pressure.
- You can adjust the viscosity of the foam by replacing the three color nozzle mixers. *Low viscosity (orange), medium viscosity (gray), high viscosity (green)
- Safety lock prevents unintentional spraying.
- Comes with a colored cap that can be attached to the handle to identify the contents.
Use
- For cleaning. - For virus protection. - For machine maintenance.

Ulasan Produk

Tidak ada ulasan