Velos Premium Hanger

Sebelum PPN:
Rp359.900
Spesifikasi
ColorSilver
Hook Length (mm)30
Horizontal Load Capacity (kg)8
Length (mm)95
Load Capacity (kg)10
MaterialNeodymium magnet, Steel, Brass, Aluminium
Parallel Load Capacity (kg)8
Product Size(mm)95x48
Thickness (mm)45
TypeMagnetic type
Vertical load capacity (kg)10
Width (mm)48

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please be careful not to hang anything that exceeds the indicated load capacity or anything that is easily breakable.
- Keep away from precision instruments, magnetic cards, watches, and magnetic products.
- Please note that depending on the mounting surface conditions, the indicated load capacity may not be supported.
- Please be careful as the metal on the back may damage the ground surface.
Feature
- Since the hook is large, you can securely hang bags with large handles.
- Since it is a strong magnet, it comes with rotating parts that are convenient for removal.
- Since it is a vertically movable and 360 degree rotating hook, it can also be installed on the ceiling.

Ulasan Produk

Tidak ada ulasan