KTC Precision Screwdriver Micro Ratcheting Tool Set (Obeng Presisi)

Sebelum PPN:
Rp879.900
Spesifikasi
Content Set[[+]] NO.0, NO.1, [[-]] 2.0, 2.5, 3 types of hook tools (straight, L-shaped, round), spudger, Precision ratchet driver handle =1 piece, Bit =2 pieces (4 types of tips), Hook tool =3 pieces, Spudger =1 piece ; Tool bag =1 piece
MaterialBit = Special steel; Grip = ABS resin, thermoplastic rubber (TPR), polypropylene (PP); Tool bag = Polyethersulfone (PEs), polyvinyl chloride (PVC)
Total Length (mm)120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- The tip of the bit and hook tool are sharp.
- Please be careful not to sting your hands or fingers when handling.
Feature
- The ratchet mechanism is a stepless type.
- The bit can be expanded and contracted steplessly.
- (Length protruding from the handle 25mm to 80mm)
- The direction of rotation can be switched to tightening, loosening, or fixing.
- The bit axis has a hexagonal width across flats of 4 mm.
- The hook tool has three types of tip shapes: straight, L-shaped, and round, and can be used depending on the purpose.
- The spudger can be used on both ends, and is 5mm wide and 9mm wide.

Ulasan Produk

Tidak ada ulasan