SIBATA POV Test Paper

Sebelum PPN:
Rp3.099.900
Spesifikasi
Case Dimensions (mm)35x85
Discoloration Conditions Temperature Time (minute)Room temperature - 3
MaterialPaper
Measurement Range3 levels (0, 10, 30 to 50)
Measurement TimeApproximately 4 minutes
Size (mm)7x65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- You can directly test the peroxide value of liquid edible vegetable oil at room temperature.
- You can check the product manufacturing stage and understand the distribution status.
- Peroxide value quantifies the progress of oxidation due to the influence of oxygen, light, etc.
- The color development principle utilizes an iodine-starch reaction that is a simplified version of the official method, allowing for easy POV measurement on site.
Use
For oil storage management.

Ulasan Produk

Tidak ada ulasan