GREEN CROSS Poster Stand

Sebelum PPN:
Rp2.899.900 - Rp3.199.900
Spesifikasi
Base (mm)350x350
Base Thickness (mm)1.6
Content SetHex wrench x 1
Core Material Thickness (mm)3
Environment UsedFor indoor use
Face Plate Thickness (mm)1
MaterialPole = Stainless steel, Pedestal = Galvanium steel plate, Face plate = Hard vinyl chloride, Core material = Aluminium composite plate

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- When moving, please lift the pole part of the main unit.
Feature
- It becomes a stylish sign stand just by inserting the original paper.
- It is also possible to post different content on both the front and back sides.
Use
- For indoor use.
- For event announcements and guidance.

Ulasan Produk

Tidak ada ulasan