ADCLEAN Bag Portable Vertical

Sebelum PPN:
Rp1.399.900
Spesifikasi
Bottom Gusset (mm)100
ColorWhite
Content SetShoulder belt
Depth (mm)100
Height (mm)320
Iso ClassEquivalent to ISO Class 5 (Fed/STD class 100)
Length (mm)420
MaterialPolyester (PE)
Width (mm)420
With or Without Clean PackNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- This is not a clean pack.
Feature
- You can comfortably store clothing, shoes, helmets, etc.
- There is a partition inside and a zippered pocket on the outside.
- High-performance, high-density twill structure dust-proof material with good abrasion resistance that achieves low dust generation, high durability, and economic efficiency.
Use
For work inside clean rooms, etc.

Ulasan Produk

Tidak ada ulasan