Riken Monitor Gas Portabel (Alat Pemantau Gas)

Sebelum PPN:
Rp19.999.900
Spesifikasi
Buzzer Sound Pressure (dB)approx. 95 (30cm)
Content SetProtect cover x 1 ; Hand strap x 1 ; Belt clip x 1 ; AC adapter x 1
Continuous Use Time (hour)[Long Bar When battery mode is ON] Approximately 40 (25°C, after fully charged, no alarm, no lighting) [When long battery mode is OFF] Approximately 25 (25°C, after fully charged, no alarm, no lighting)
Depth (mm)26
Detection Range(vol%) 0-25.0 (oxygen)/(ppm) 0-30.0 (hydrogen sulfide)
DisplayLCD digital (7 segments), with backlight
Explosion Proof StructureIntrinsically safe explosion-proof structure
Failure AlarmSystem abnormality, sensor abnormality, battery voltage drop, poor calibration
Failure Alarm DisplayLamp blinking / Buzzer intermittent / Content display
Gas AlarmDisplay lamp flashing / Buzzer continuous modulation sounding / Gas concentration display flashing / Vibration
Height (mm)65
Protection ClassEquivalent to IP66/68 (2m, 1h)
Sampling MethodDiffusion method
StandardJIS T 8201:2010/JIS T 8205:Compatible with 2018
Target GasOxygen/Hydrogen sulfide
Various DisplaysOperating status display, clock display, remaining battery level display, temperature display, peak value display, calibration notification display
Width (mm)58

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Durable design that can withstand a 7m drop test and dust-proof and waterproof structure, so you can use it with confidence even in harsh work sites.
- Select the gas to be detected according to the working environment from a lineup of various types
- Sturdy design (passed 7m drop test)
- Intrinsically safe explosion-proof structure
- Dustproof and waterproof structure
- Available for suction sampling by installing an external dedicated suction pump unit (model: RP-3R (S))
- Complete standard accessories: body protection cover, AC adapter, belt clip, strap (*1 each included)
Use
Prevents oxygen deficiency, poisoning, and explosion accidents at various work sites.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait