Hikari Pop Case

Sebelum PPN:
Rp199.900
Spesifikasi
ColorTransparent
Compatible SizeA4
Inner Dimension Depth (mm)3
Length (mm)303
MaterialPolystyrene/acrylic adhesive; Body = PVC foam/PVC; Suction part = Silicone non-slip foam
Thickness (mm)6
Width (mm)224

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Can be pasted on the outside or inside of transparent glass to display double-sided printed items.
- If you stick it indoors, you can see it from outside.
- Can hold approximately 10 sheets of A4 size copy paper.
- Can be used vertically or horizontally.
Use
For displaying printed materials, etc.

Ulasan Produk

Tidak ada ulasan