Tempearl Industrial Circuit Breaker Plug Type (Pemutus Arus)

Sebelum PPN:
Rp3.099.900
Spesifikasi
Electrodes2
Frame15AF
Height (mm)43
Length (mm)43
Maximum Operating Time (s)Within 0.1 (high-speed type)
Number of Poles/Elements2P1E
Operation Coil Voltage (V)100
Operation displayEnergization indicator (lights up during leakage operation, overload operation, or test operation)
Rated operating voltage (V)100
Rating (A)10
Reverse connectionNot possible
Sensitivity Current15
Standard Connection MethodPlug-in connection method
Width (mm)80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Cuts off overuse of electricity and leakage from electrical equipment at the outlet side.
- Achieves electrical leakage and overcurrent protection at the outlet location during cleaning work and renovation work in offices and buildings.
Use
For indoor use.

Ulasan Produk

Tidak ada ulasan