Custom Pliers Made With Carbon Tool Steels

Sebelum PPN:
Rp1.199.900
Spesifikasi
Cutting Ability (Stainless Steel) (mm)4.0
Cutting Ability Piano Wire (mm)2.2
Cutting Capacity (mm) Copper Wire4.6
Cutting Capacity (mm) Iron Wire3.6
Cutting Capacity (mm) Piano Wire2.2
Cutting Capacity (mm) Va Wire (Vvf)2.0x3
Cutting Capacity Stainless Steel (mm)4.0
Fall Prevention String Mounting HoleNone
Grip MaterialSoft PVC resin
MaterialSpecial chrome vanadium steel
Total Length (mm)215

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Soft grip that is easy to hold.
- Suitable for gripping iron wire, copper wire, steel wire, etc.
Use
For electrical work wiring, crushing air conditioning flares, cutting copper wire, nails, welding rods in construction, etc.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait