TKF Plate Type Twin Wheel Casters

Sebelum PPN:
Rp199.900
Spesifikasi
Allowable Load (daN)58.8
Allowable Load (kgf)60
ColorBlack
MaterialBody = Nylon; Wheels = Elastomer
Mounting Height H (mm)65
Mounting Hole Diameter P (mm)5.5
Mounting Pitch X (mm)40
Mounting Pitch Y (mm)40
Mounting Seat A (mm)54
Mounting Seat B (mm)54
TypePlate type, Universal (with stopper)
Wheel Diameter D (mm)50
Wheel Width (mm)49

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please use below the appropriate load.
Feature
- Wrapping elastomer around the wheels makes it quiet and gentle on the floor.
Use
For furniture, medical equipment, wagons, and fixtures.

Ulasan Produk

Tidak ada ulasan