S&K Plastic Folding Ruler

Sebelum PPN:
Rp119.900
Spesifikasi
Accuracy±1.5
Dimension Accuracy (mm)±1.5
Measurement Range (mm)0 to 1000
Number Of Folds5
Number of folds (folds)5
Scale Pitch (mm)Upper and lower tiers 1
Thickness (mm)16
Total Length (Maximum) (mm)1000
Total Length (m)1
TypeABS resin
Width (mm)15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Dimension accuracy is at 20℃ environment.
Feature
- Easy-to-read step scale.
- It is foldable and convenient to carry.
- Equipped with a locking function that snaps at 90° and 180°.
- The scale is a hot stamp that is more resistant to scratches than printed ones.
Use
For dimension measurement.

Ulasan Produk

Tidak ada ulasan