HotaluX Photocatalytic Sterilization Deodorizer AIR (Pengharum Udara)

Sebelum PPN:
Rp4.999.900
Spesifikasi
Content SetAC adapter
Depth (mm)80
Estimated Usage Range6 tatami
Height (mm)145
Operating Temperature Range (°C)0 to 40
Power Consumption (W)17.8 (50/60Hz)
Power Cord Card Length (m)1.8
Power SourceAC adapter 100V
Width (mm)166

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Do not place it in a place where it is hot, humid, or exposed to water, such as a bathroom.
- We do not guarantee that it is effective against all bacteria and viruses.
- The applicable floor area is a guideline for the floor area that can reduce the odor to an unnoticeable level in about 50 minutes. (Depends on usage environment)
- Some parts require regular maintenance.
Feature
- It is a compact sterilization and deodorization machine for personal spaces that is equipped with photocatalytic technology.
- Removes airborne bacteria and viruses, and powerfully decomposes unpleasant odor components.
- Compact type that is convenient to carry.
Use
For removing airborne bacteria and viruses.

Ulasan Produk

Tidak ada ulasan