Velos Petit Hanger

Sebelum PPN:
Rp76.900
Spesifikasi
Horizontal Load Capacity (kg)1
Length (mm)23
Load Capacity (kg)1
MaterialPolycarnate; Stainless steel; Anisotropic magnet
Parallel Load Capacity (kg)1
Product Size(mm)23x23
Thickness (mm)23
Vertical load capacity (kg)1.5
Width (mm)23

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please be careful not to hang anything that exceeds the indicated load capacity or anything that is easily breakable.
- Keep away from precision instruments, magnetic cards, watches, and magnetic products.
- Please note that depending on the mounting surface conditions, the indicated load capacity may not be supported.
- Please be careful as the metal on the back may damage the ground surface.
Feature
- Made of polycarnate, which is resistant to rust and has excellent durability, so it can be used around water or outdoors.

Ulasan Produk

Tidak ada ulasan