Takagi Water Rocket Launcher PET Bottle (Mainan Edukasi Roket Air)

Sebelum PPN:
Rp1.599.900
Spesifikasi
MaterialRaw resin = ABS resin, Polypropylene, Polyacetal, Vinyl chloride resin, Elastomer, PET, Rubber material = EPDM, NBR, Metal material = Stainless steel, Steel, Brass, Aluminium

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Content Set:
Set contents = Nose cone x 1, wing x 4, injection port x 1, flat packing x 1, ejection port body x 1, air valve x 1, water supply hose x 1, remote control ring wire set screw x 1, ejection port body holder x 1, wing nut x 2, hex bolt x 2, launch pad x 1, launch pad foot x 3, launcher x 1, remote control wire x 1, wire cap x 1, remote control grip x 1
Warning
- This product is equivalent to one plastic bottle rocket.
- Plastic bottles are not included in the product.
- An instruction manual is included.
Feature
- It is certified by the Japan PET Bottle Craft Association.
- An ecological plastic bottle rocket powered by water and air.
- You can make one PET bottle rocket using either three 500ml or 1.5L size PET bottles.
- Flight distance is approximately 100m.
Use
Leisure goods.

Ulasan Produk

Tidak ada ulasan