Sebelum PPN:
Rp1.999.900
Spesifikasi
Body Materialaluminum, silicon
Compatible ModelVarious laptops and tablets up to 17 inches
Depth (mm)256
Height (mm)50
Maximum Loading Capacity (kg/unit)5
Top Plate Size D (mm)Approx. 214
Top Plate Size W (mm)Approx. 294
Width (mm)294

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Load capacity varies depending on how the stand is used and the angle of the arm.
Feature
- Aluminum stand with a simple design but a luxurious feel.
- You can freely adjust the angle of the stand.
- Can dissipate heat from devices such as laptops.
- Secure and protect your device with the recon pad.

Ulasan Produk

Tidak ada ulasan