Sebelum PPN:
Rp1.899.900
Spesifikasi
ColorBlack
Compatible ModelLaptops, various tablets (approximately 11 to 17.3 inches)
Depth (mm)230
Height (mm)35
Load Capacity (kg)20
MaterialAluminium, silicon
Maximum Loading Capacity (kg/unit)20
Width (mm)290

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Reduces the burden on your shoulders and back This is a laptop stand that can be adjusted to any angle.
- The angle and height can be adjusted steplessly, so you can use your laptop at an angle that is convenient for you.
- Your posture improves by raising your line of sight, which reduces the strain on your shoulders and back, making it safer to use your computer for long periods of time.
- Although it is made of aluminum alloy material, it is durable yet lightweight with a weight of approximately 1.2 kg.
- The design takes into account airflow, so it has excellent heat dissipation.

Ulasan Produk

Tidak ada ulasan