JEJ ASTAGE Parts Stocker Partition Plate

Sebelum PPN:
Rp97.900
Spesifikasi
ColorClear
Compatible Main UnitsPS-230HA/230A/300A
External Dimension (Height) (mm)23
External Dimension Depth (mm)8
External Dimension Width (mm)216
MaterialPolypropylene
Partition Plates2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- This is a special partition board that allows you to freely arrange the internal space without parts stocker.
- You can use it for multiple purposes by arranging the interior according to the items stored.
- There are two types, shallow type and deep type, depending on the model number of the parts stocker free to be applied.
Use
Parts Stocker/Parts Stocker A dedicated separately sold partition board that allows you to arrange your free space.

Ulasan Produk

Tidak ada ulasan