JEJ ASTAGE Parts Stocker Free (Kotak Perkakas)

Sebelum PPN:
Rp76.900
Spesifikasi
ColorClear
Effective Internal Dimension Frontage (mm)138
Effective Internal Dimensions (Depth) (mm)66
Effective Internal Dimensions (Height) (mm)22
External Dimension (Height) (mm)33
External Dimension Depth (mm)93
External Dimension Frontage (mm)155
MaterialBody = Polypropylene (PP); Buckle = ABS resin
TypeFree

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- A free type without partition plates that allows you to freely arrange the interior space.
- Using separately sold partition plates, you can create a layout that matches the size and shape of the stored items.
- The buckle is made of ABS resin and is durable.
Use
- For storing small screws and parts, DIY tools, car supplies, fishing gear, stationery, toys, etc.

Ulasan Produk

Tidak ada ulasan