SANEI Tempat Tisu Handuk

Sebelum PPN:
Rp839.900
Spesifikasi
ColorClear White
Compatible Sheet Size (mm)220X230
Content SetScrews, adhesives
Depth (mm)140
Height (mm)147
MaterialABS Resin
Number of Sheets Stored400
Width (mm)250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- You can take out the paper one by one from the bottom.
- Since the cover is translucent, you can visually check the remaining paper.
- Pull the front cover of the main unit towards you and you can store approximately 2 bundles of paper towels (W49-2).
Use
As a container for storing paper towels in hand-washing areas, etc.

Ulasan Produk

Tidak ada ulasan