KOWA Paint Mixer

Sebelum PPN:
Rp219.900 - Rp239.900
Spesifikasi
MaterialBlade = Polypropylene (PP); Shaft = Steel
Number of Stirrer Stages1
Shaft Diameter (mm)6.35
TypeBlade opening/closing type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Do not use on high viscosity materials such as cement. The blade may come off from the moving part.
Feature
- Can be inserted into paint cans with a diameter of 50 mm or more. The blades open inside to stir.
- The opening blades and the screw attached to the shaft create vertical convection and can stir a wide range.
Use
Mainly for Itto cans with a diameter of 50 mm or more.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait