ELECOM Note PC Stand (Layar Display)

Sebelum PPN:
Rp829.900
Spesifikasi
ColorBlack
Content SetRubber legs for heat exhaust x 2
Depth (mm)280
Height (mm)26
Load Capacity (kg)10
MaterialABS, steel
Maximum Loading Capacity (kg/unit)10
Suitable Size (inch)to 15.6 notebook PC
Width (mm)280

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Foldable laptop stand with 8-stage angle adjustment function.
- By raising the screen of your laptop, you can improve your line of sight and improve your posture when working on your PC.
- The tilt angle can be adjusted to 8 levels: 23/27/31/36/40/47/50/53°.
- Smartphone stand function is included on the left and right sides, so you can stand your smartphone side by side with your PC.
- Equipped with heat exhaust rubber that prevents the notebook PC from sticking to the pedestal.
Use
A foldable laptop stand with an 8-step angle adjustment function that allows you to raise your laptop screen and improve your posture when working on your PC.

Ulasan Produk

Tidak ada ulasan