HOUSE B.M Mata Gergaji Jigsaw Multi-Purpose

Sebelum PPN:
Rp539.900
Spesifikasi
Compatible Model Manufacturer(Jigsaw) Makita, Hitachi, Ryobi, B&D combined type
Cutting Capacity (mm) Mild Steel Plate2.0 to 5.0
Cutting Capacity Aluminum (mm)2.0 to 10.0
Cutting capacity (mm) plastic1.5 to 6.0
Effective Blade Length (mm)60
MaterialTool steel
Number of Threads18
Thickness (mm)0.9
Total Length (mm)85

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please check that the knife is fixed.
Feature
- A shank that can be attached to a screw-fastening jigsaw maker.
Use
Cutting work of mild steel plates, plastic plates, aluminum plates, etc.

Ulasan Produk

Tidak ada ulasan