MATSUURA Multipuropose Repair Tape (Lakban Perbaikan)

Sebelum PPN:
Rp299.900
Spesifikasi
Adhesive Strength (N/10mm)3.97
Base Material Elongation Rate (%)400
ColorTransparent
Length (m)10
MaterialBase material = Polyethylene film; Adhesive = Acrylic; Release paper = Paper
Tensile Strength (N/10mm)19.62
Thickness (mm)0.17
Width (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please press firmly after pasting on the repaired area.
- Please install on a smooth surface.
Feature
- Excellent weather resistance and transparency make repair areas less noticeable.
Use
- Simple repair of vinyl houses and carports.
- Crack repair of plastic products.
- Simple repair of tiles, tents, and sheets.

Ulasan Produk

Tidak ada ulasan