MIZUKEI Multi-induction Rod

Sebelum PPN:
Rp339.900
Spesifikasi
Brightness (Lm)120LX (lux); m2
BuzzerNone
Diameter (mm)30
FlashingYes
Flashlight FunctionYes
Length (mm)300
Lighted Putter OnOn -> Flashing -> Off
MaterialLight-emitting part = Polyethylene (PE); Handle part = ABS resin
Number of LEDs (pieces)White 1
Power Source2 AA batteries (sold separately)
RechargeabilityNo
Solar PowerNo
Width (mm)30 (LED part)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Batteries not included
- Tighten the hand cap firmly to prevent water from entering the battery box
- Be careful not to let old batteries leak
- Be careful not to apply strong shocks as this may cause damage
Feature
- Can be used as both an induction rod and a flashlight.
- The irradiation distance can be up to 20m as a flashlight.
Use
- For evacuation and guidance during disasters.
- For disaster prevention and crime prevention patrol.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait