SUGATSUNE Multiangle Locking Hinge

Sebelum PPN:
Rp649.900 - Rp909.900
Spesifikasi
Hole Diameter (mm)6.2
MaterialSteel
Number of Screw Holes5
Total Length (mm)94.5
Width (mm)30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- A hinge with a stopper that allows you to easily adjust the angle by operating the lever.
- Gear lock (10° increments) prevents movement even when a load is applied.
- The lock will be released while the lever is pressed.
- If you pull up the lever, the unlocked state will be maintained.
- Types with and without stoppers can be used together.
Use
- Medical equipment, analytical equipment, special vehicles, etc.
- For adjusting the angle of jigs, monitors, and touch panels

Ulasan Produk

Tidak ada ulasan