KLEIN Screwdriver Pocket Multi Bit Electronics (Obeng)

Sebelum PPN:
Rp969.900
Spesifikasi
Content SetTip bit [[-]] 2.4, [[-]] 3.2, [[+]] No.00, [[+]] No.0
MaterialGrip = Resin; Shaft = Steel
Shaft Length (mm)9 to 53
Total Holder Length (mm)104
Total Length (mm)124 to 168

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Length can be changed by changing the insertion direction of the shank.
- Four types of bits can be stored inside the driver's shank shaft.
- The handle end cap rotates, so it can be turned quickly.
- Precision bits are hardened and have high strength.

Ulasan Produk

Tidak ada ulasan