KLEIN Stubby Screwdriver Multi Bit Adjustable Length (Obeng Pendek)

Sebelum PPN:
Rp1.099.900
Spesifikasi
Content SetBit holder (hex) = 1/4 ; Tip bit [[-]] 4.8, [[-]] 6.4, [[+]] No.0, [[+]] No.1, [[+]] No.2, square 2.3, square 2.9
Drive Angle (mm)6.35
Holder Total Length (mm)64
MagnetYes
MaterialGrip = Resin; Shaft = Steel
Overall Length (mm)105 to 132
Shaft Length (mm)25 to 70
Shank Diameter (mm)6.35
TipMagnet included

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Compact design ideal for narrow spaces.
- Shank length can be adjusted in 3 steps from 25mm to 70mm.
- Replacement bits can be stored in the handle.
- Can also be attached to an electric screwdriver by removing the shank.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait