B+D Mouse Sander

Sebelum PPN:
Rp1.799.900
Spesifikasi
AccessoriesDust collection dust case, sandpaper #80, #120, #240 x 1 sheet of each, polishing/stripping wool, sponge pad, scrubbing pad (coarse/finishing)x 1 of each
Base Plate Size (mm)133x94
Content SetDust collection dust case, 1 each of sandpaper #80, #120, #240, polishing/stripping wool, sponge pad, scrubbing pad (coarse/finish) 1 each
No-load Speed (minute)14000
Pad Dimension (mm)133x94
Paper Dimension (mm)135x94
Power Consumption Electrical (W)120
Power Cord Length (m)2
Power Supply (V)AC100
Rated Ampere (A)1.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- The new dust collecting dust case employing a microfilter realizes higher dust collection performance than conventional sanders.
Use
For polishing.

Ulasan Produk

Tidak ada ulasan