Laserliner MoistureMasterDX

Sebelum PPN:
Rp12.999.900
Spesifikasi
Accuracy±2% (wood), ±0.2% (building material)
Continuous Operation Time (hour)Approximately 40
Depth (mm)36
Height (mm)154
Humidity (%RH)less than 85, no condensation
Measurement Range (%)0 to 56.4
Measurement Range (Building Material)Anhydrite cement = 0 to 3.3% (in CM mode = 0 to 3.1%), concrete = 0 to 5%, foamed concrete = 0 to 66.5%, gypsum/plaster = 0 to 23.5%, lime mixed block = 0 to 5.5%, moles Taller = 0 to 5% (CM mode = 0 to 3.8%)
Measurement Range (Wood)3.0-56.4% 62 types selected
Power Source9V alkaline battery x 1 (included)
Resolution (%)Wood: 0.1, Building Material = 0.01
Temperature (°C)-10 to 60
Width (mm)81
usage environmentTemperature 0 to 40°C, humidity less than 85% rH, no condensation, altitude less than 2000m

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Flat contact type allows you to check the moisture content just by placing it.
Use
For measuring the moisture content of wood and building materials (concrete, etc.).

Ulasan Produk

Tidak ada ulasan

Halaman Terkait