SMC Modular Type FRL Unit (Unit FRL)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.399.900 - Rp9.799.900
Spesifikasi
Filtration Precision (μm)5
Fluid Temperature (°C)-5 to 60
Set Pressure (MPa)0.05 to 0.85
Working FluidAir
Working Pressure (MPa)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- An air combination.
- A new space-saving design.
- Ease of assembly has been improved.
- By integrating the elements with the case, it has become possible to replacement elements by the hand.
- Visibility and environmental resistance has been improved.
- The entire perimeter has been covered with a transparent case guard.

Ulasan Produk

Tidak ada ulasan