COMPAL Mobile Horn

Sebelum PPN:
Rp539.900
Spesifikasi
Battery Life (hour)Approximately 500 cycles
Charging Time (hour)Approximately 2
Content SetCarabiner x 1; USB cable 60cm
Depth (mm)18.5
Height (mm)90
MaterialABS Resin
Operating Time (s)Up to 4 hours continuously
Width (mm)45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Use high-pitched sounds to avoid encounters with dangerous bears.
- The volume can be switched to 3 levels: high (over 100dB), medium, and low.

Ulasan Produk

Tidak ada ulasan