Sebelum PPN:
Rp969.900
Spesifikasi
Content SetMini stand, pochette
Included Iron TipMini iron type
MaterialSoldering iron tip = Brass casting/chrome plating; Heater = Nichrome heater; Heater pipe = Stainless steel; Handle = PC resin
Maximum Temperature (°C)235
Power Consumption (W)18
Power Cord Length (m)Effective length 1.8
Power Supply (V)AC100
Set Temperature (°C)High temperature = Approx. 235; Medium temperature=Approx. 145
Total Length (mm)250
Width (mm)32.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Light and compact design that is easy to handle.
- The iron tip is chrome plated.
- Comes with a pilot lamp.
- With hand slide switch (strong/weak/off).
Use
For patchwork and pressed pictures.

Ulasan Produk

Tidak ada ulasan