CHIYODA Mini Speed Controller B (Katup Kontrol Pneumatik)

Sebelum PPN:
Rp259.900 - Rp269.900
Spesifikasi
Applicable Tube Outer Diameter (mm)6
Applicable Tube Outer Diameter D (mm)6
Control MethodMeter out
Fluid Temperature (°C)-5 to 60
MaterialBody = Brass, polyacetal resin, phosphor bronze; Seal material = Nitrile rubber
Using FluidAir
Working Pressure (MPa)0.05 to 0.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Can be taken out in three-dimensional directions.
- Speed ​​controller with built-in touch connector Fuji.
- Fine adjustments can be easily made in the low flow area.
- Metal parts are electroless nickel plated.
- Meter in and out can be identified by the color of the lock nut.
Use
Various air piping

Ulasan Produk

Tidak ada ulasan