IRIS Oil Heater Mini (Pemanas Oli Mini)

Sebelum PPN:
Rp1.799.900
Spesifikasi
Body Dimensions Depth (mm)245
Body Dimensions Height (mm)385
Body Dimensions Width (mm)140
Heating GuideConcrete 1.2 tatami, wooden 1.7 tatami
MaterialSteel, powder coating
Power Consumption (W)500 (50/60Hz)
Power Cord Length (m)1.6
Power Supply (V)Single phase 100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- It is an oil heater that gently warms the entire room with a compact size that can be placed anywhere.
- It is safe for children as it does not emit hot air or flames, and it is a clean heating that warms the air slowly and does not pollute the air.
- Compact size allows it to be placed anywhere and can be used in a variety of situations.
- It is lightweight and comes with a handle, making it easy to carry.
Use
For cold protection.

Ulasan Produk

Tidak ada ulasan