OH Mini Lever Hoist (Katrol Tuas Rantai / Tuas Kerekan Rantai)

Sebelum PPN:
Rp2.899.900
Spesifikasi
Lever Length (mm)155
MaterialBody = Steel; Load chain = Special alloy steel
Minimum Distance Between Hook (mm)300
Rated Load (t)0.5
Standard Lifting Height (m)1.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- The main body is lightweight and easy to handle.
- Since the main body and handle are compact, it does not take up much storage space in your toolbox or car.
Use
For all kinds of work such as load tightening, hoisting/lowering, fixing, pulling/pulling work, etc.

Ulasan Produk

Tidak ada ulasan